This item is Discontinued.

Lightolier LED Downlight Retrofit Kit, 625 lm, Dimm CP430K6

LED Downlight Retrofit Kit, 625 lm, Dimm (Discontinued)

  • Mfr # CP430K6
  • Zoro # G9364485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP430K6
Zoro #
G9364485
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Size
4"
Length
5-1/2"
Width
3-15/16"
Height
3-1/2"

Details

Item
LED Downlight Retrofit Kit
Socket Type
E26
Watts
8
Lumens
625
Lumens Per Watt
78.0
Voltage
120
Color Temperature
3000 K
Rated Life
50,000 hr.
CRI
80
Standards
cULus Wet Location Classified, Energy Star, and RoHS Compliant
LED Replacement For
60W INC/13W-15W CFL
Dimmable / Non-Dimmable
Dimmable
Color Temp.
3000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
Kit Contents
Reflector/Flange, Lens, Class 2 LED Driver, Stainless Steel Friction Springs, and E26 Medium Base Whip Connector for Retrofit
Warranty
5 yr.
Lumens per Watt
78.0

Description

LED Downlight Retrofit Kit, Nominal Size 4 in, Color Temperature 3000 K, LED Replacement For 60W INC/13W-15W CFL, Voltage 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.