Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Utility Cart with Lipped Plastic Shelves, 300 lb Load Capacity, 3 Shelves, 34 1/2 in L

  • Mfr # 35KT25

  • Zoro # G9365185


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
34 1/2 in
Overall Width
19 in
Material
Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)
Color
Black (Shelf), Silver (Leg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT25
Zoro #
G9365185
UPC #
190735470619
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
39 1/2 in
Overall Length
34 1/2 in
Overall Width
19 in
Shelf Width
17 5/8 in
Lip Height
19/64 in
Handle Height
39 1/2 in
Shelf Length
26 3/4 in
Top Shelf Height
34 3/8 in
Shelf Lip Height
5/16 in, 1 in
Bottom Shelf Lip Height
5/16 in, 1 in
Shelf LxW
26-3/4 in x 17-5/8 in
Overall LxWxH
34-1/2 in x 19 in x 39-1/2 in
Top Shelf Lip Height
5/16 in, 1 in
Caster Wheel Dia.
4 in

Details

Material
Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)
Color
Black (Shelf), Silver (Leg)
Load Capacity
300 lb
Item
Dual-Handle Utility Cart with Lipped Plastic Shelves
Wheel Type
Thermoplastic Rubber
Handle Type
(2) Raised
Number of Shelves
3
Non-Marking
No
Distance Between Middle and Bottom Shelf
10 7/8 in
Handle Included
Yes
Electrical Included
No
Leg Material
Aluminum
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Item
Raised Handle Utility Cart
Distance Between Shelves
10 7/8 in
Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
10 7/8 in
Shelf Material
Polypropylene
Leg Color
Silver
Utility Cart Shelf Style
Lipped
Caster Material
Thermoplastic Rubber
Capacity per Shelf
175 lb
Shelf Color
Black
Assembled/Unassembled
Unassembled
Number of Compartments
0
Number of Drawers
0
Caster Mounting Type
Stem
Caster Brake Type
Face Contact Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Electrical Outlets
No
Shelf Adjustability
Removable

Description

Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 26 3/4 in, Shelf Width 17 5/8 in, Top Shelf Height 34 3/8 in, Distance Between Shelves 10 7/8 in, Distance Between Top and Middle Shelf 10 7/8 in, Distance Between Middle and Bottom Shelf 10 7/8 in, Handle Type (2) Raised, Handle Height 39 1/2 in, Caster Brake Type Face Contact Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.