Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped Plastic Shelves, Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)

  • Mfr # 35KT27

  • Zoro # G9365203


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
44 in
Overall Width
20 1/2 in
Material
Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)
Color
Black (Shelf), Silver (Leg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KT27
Zoro #
G9365203
UPC #
190735470633
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
40 in
Overall Length
44 in
Overall Width
20 1/2 in
Handle Height
39 3/4 in
Shelf Length
36 1/4 in
Lip Height
19/64 in
Shelf Width
20 1/4 in
Top Shelf Height
34 5/8 in
Shelf LxW
36-1/4 in x 20-1/4 in
Bottom Shelf Lip Height
5/16 in, 1 in
Top Shelf Lip Height
5/16 in, 1 in
Shelf Lip Height
5/16 in, 1 in
Overall LxWxH
44 in x 20-1/2 in x 40 in
Caster Wheel Dia.
4 in

Details

Material
Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)
Color
Black (Shelf), Silver (Leg)
Load Capacity
400 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
Thermoplastic Rubber
Handle Type
(2) Raised
Number of Shelves
3
Shelf Material
Polypropylene
Utility Cart Item
Raised Handle Utility Cart
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Color
Black
Assembled/Unassembled
Unassembled
Handle Included
Yes
Electrical Included
No
Leg Color
Silver
Leg Material
Aluminum
Non-Marking
No
Distance Between Shelves
10 7/8 in
Capacity per Shelf
175 lb
Caster Material
Thermoplastic Rubber
Distance Between Top and Middle Shelf
10 7/8 in
Cart Shelf Style
Lipped
Distance Between Middle and Bottom Shelf
10 7/8 in
Utility Cart Shelf Style
Lipped
Number of Drawers
0
Number of Compartments
0
Caster Mounting Type
Stem
Caster Brake Type
Face Contact Brake
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Shelf Adjustability
Removable

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 36 in, Shelf Width 20 in, Top Shelf Height 35 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Raised (2), Handle Height 39 3/4 in, Caster Brake Type Face Contact Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.