Enclosed Service Cart, Fiber Glass/Polypropylene, 400 lb Load Capacity, 3 Shelves, 43 5/8 in L
Mfr # 35KT30
Zoro # G9365237
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 3/4 in
Overall Length
43 5/8 in
Overall Width
20 1/4 in
Material
Fiber Glass/Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35KT30
Zoro #
G9365237
UPC #
190735470664
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
39 3/4 in
Overall Length
43 5/8 in
Overall Width
20 1/4 in
Shelf Width
20 1/4 in
Lip Height
19/64 in
Shelf Length
36 1/4 in
Adjustable Height
No
Details
Material
Fiber Glass/Polypropylene
Color
Black
Load Capacity
400 lb
Item
Enclosed Service Cart
Number of Shelves
3
Capacity per Shelf
175 lb
Caster Material
Thermoplastic Rubber
Distance Between Top and Middle Shelf
10-7/8"
Distance Between Middle and Bottom Shelf
10-7/8"
Includes
Enclosed Panel, Ergonomic Handle
Caster Type
(4) Swivel, (2) with Brake
Distance Between Shelves
10-7/8 in
Product Type
Enclosed Cart
Folding
No
NSF Certified
No
Enclosed/Open/Partially Enclosed
Enclosed
Maximum Load Capacity
400 lb
Description
Enclosed Cart, Overall Length 43 5/8 in, Overall Depth 20 1/4 in, Folding No, Color Black, Product Type Enclosed Cart, Adjustable Height No, Maximum Load Capacity 400 lb, Caster Type (2) w/Brake, (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Fiberglass/Plastic, Number of Casters 6, Number of Shelves 3, Overall Height 39 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.