Prototyp - Supreme
Mfr # MC326-16.0A4B300C
Zoro # G9383726
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
5/8 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326-16.0A4B300C
Zoro #
G9383726
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
5/8 in
Milling Diameter
16.00mm
Dimension Type
Metric
Milling Dia.
16.00 mm
Corner Radius
0.12 in
Neck Dia.
0.60mm
Overall Length
3 5/8 in
Shank Dia.
5/8 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Grade
WK40TF
Item
Corner Radius End Mill
Helix Angle
50 Degrees
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
WK40TF
Measurement System
Metric
Description
Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.12 in, 5/8 in, 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.