Prototyp - Supreme
- Mfr # MC326.12.7A4LC
- Zoro # G9382651
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
25.40 mm
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC326.12.7A4LC
- Zoro #
- G9382651
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- TiAlN
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- End Mill Application
- Roughing/Finishing
- Single End/Double End
- Single End
- Item
- Square End Mill
- Helix Angle
- 50 Degrees
- Grade
- WK40TF
- Cutting Direction
- Right Hand
- Material Grade - Machining
- WK40TF
- Measurement System
- Metric
- Finish - Machining
- TiAlN
Dimensions
- Length of Cut
- 25.40 mm
- Milling Diameter
- 12.70mm
- Dimension Type
- Metric
- Milling Dia.
- 12.70 mm
- Shank Dia.
- 12.70 mm
- Overall Length
- 120.65 mm
- Neck Dia.
- 0.48 mm
Description
Square End Mill, 12.70 mm Milling Dia., TiAlN, Length of Cut 25.40 mm, Overall Length 120.65 mm, Shank Dia. 12.70 mm, Neck Dia. 0.48 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.