This item is Discontinued.

Brady Label, White, 0.650inWx0.250inH, 5000 Lbls B33-14-727

Label, White, 0.650inWx0.250inH, 5000 Lbls (Discontinued)

  • Mfr # B33-14-727
  • Zoro # G9387542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-14-727
Zoro #
G9387542
UPC #
754473938956
Country of Origin
Mexico

Dimensions

Width
0.650"
Height
1/4"

Details

Material
B-724 Polyimide
Standards
UL Recognized
Color
White
Legend
No Legend
Temp. Range
-94 Degrees to 572 Degrees F
Item
Label
Metal Detectable
No
For Use With
Mfr. No. BBP33 Label Printer
Labels per Roll
5000
Adhesive
Permanent Acrylic

Description

Label, Labels per Roll 5000, Material B-724 Polyimide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.