Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-46-727
Zoro #
G9387576
UPC #
754473938970
Country of Origin
Mexico
Dimensions
Width
0.750"
Height
1/4"
Details
Material
B-724 Polyimide
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-STD-202G; UL Recognized
Color
White
Legend
No Legend
For Use With
Mfr. No. BBP33 Label Printer
Item
Label
Labels per Roll
5000
Temp. Range
-94 Degrees to 572 Degrees F
Adhesive
Permanent Acrylic
Metal Detectable
No
Description
Label, Labels per Roll 5000, Material B-724 Polyimide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.