Danger Tag, Confined Space, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle, 25 PK

  • Mfr # 50287

  • Zoro # G9394883


product price:  $68.25
/pk 25, $2.73/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Color
Black, Red, White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50287
Zoro #
G9394883
UPC #
754473502874
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Item
Danger Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Tag Material
Polyester
Header Background Color
Black, Red, White
Tie Material
Nylon
Grommet Material
Metal
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.151
Reverse Side Legend
Do Not Remove This Tag/Remarks/See Other Side
Legend Color
White
No. of Ties Included
25
Withstand Pull Force
50 lbf
Tag Color
Black, Red, White
Shape
Rectangular
Tag Subject
Confined Space
Legend Same on Both Sides
No
Legend/Background Color
Black, Red/White
Background Color
White
Includes
(25) Nylon Fasteners
Header Legend Color
White
Write on Surface
Yes
Language
English
Header
Danger
Legend
Confined Space Worker In Confined Space
Subject Matter
Confined Space
Indoor/Outdoor Usage
Indoor/Outdoor
Moisture Resistant
No
Corrosion Resistant
Yes
Sign Header -Back Side
Danger
UV Resistant
No
Ruled
Ruled
Printed Language
English
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
No. of Fasteners Included
25
Sign Header
Danger
Features
Laminated
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Maximum Service Temperature
175 Degrees F
Fastener Type
Cable Tie
Self-Laminating
No
Glow In The Dark
No
Sign Legend
Confined Space Worker In Confined Space Signed By: Date:
Safety Tag Package Style
Pack
Serialization
Not Serialized
Number of Tags
25

Description

Danger Tag, Subject Matter Confined Space, Sign Legend Confined Space Worker In Confined Space Signed By: Date:, Legend Same on Both Sides No, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Danger, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.