Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Red/Black

  • Mfr # U1282-3A-MR

  • Zoro # G9399257


product price:  $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1282-3A-MR
Zoro #
G9399257
UPC #
192109012326
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Red/Black
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Hooks per Opening
(1) Double
Locker Configurations
(1) Wide, (3) Tier
Number of Openings
3
Legs Included
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
Three
Legs
nOne
Locker Color Family
Reds/Browns
Material
Cold Rolled Sheet Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Color
Red/Black
Includes Number Plates
Yes
Number of Tiers
3
Locker Finish
Powder Coated
Number of Lockers
3
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.