Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 30 lb
Mfr # 700229
Zoro # G9402863
product price:Â $91.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Tank Weight
30 lb
For Use With
Marine, Vehicle Brackets
Color
Black
Bracket Type
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700229
Zoro #
G9402863
UPC #
-
Country of Origin
United States
Dimensions
For Tank Diameter
7 to 8 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
30 lb
For Use With
Marine, Vehicle Brackets
Color
Black
Bracket Type
Heavy-Duty
For Number of Extinguishers
(1) 30 lb
For Extinguisher Type
Dry Chemical
For Extinguisher Manufacturer
Buckeye
Body Material
Steel
Strap Material
Metal
For Location
Indoor, Outdoor
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 30 lb, For Use With Marine Brackets, Vehicle Brackets, Mounting Location Marine, Strap Material Metal, Body Material Steel, Bracket Type Heavy-Duty, Color Black, For Extinguisher Manufacturer Buckeye, For Number of Extinguishers (1) 30 lb, For Tank Diameter 7 to 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.