Bouffant Cap, Polypropylene, 24 in Dia., Blue, L, 500 PK
Mfr # HCS3010
Zoro # G9403362
product price:Â $60.99
/pk 500, $0.12/eaKey Features
Color
Blue
Diameter
24 in
Material
Polypropylene
Size
L
Hair and Beard Nets Item
Bouffant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HCS3010
Zoro #
G9403362
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
24 in
Details
Item
Bouffant Cap
Color
Blue
Material
Polypropylene
Hair and Beard Nets Item
Bouffant
Metal Detectable
No
Package Type
Box
Fabric Weight
0.413 oz/sq yd
Series
Caps
Packaging
Box
Product Type
Bouffant Cap
Description
Bouffant Cap, Color Blue, Diameter 24 in, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series Caps, Package Quantity 500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.