Carton Sealing Tape, Clear, 2-53/64in, PK24

  • Mfr # 371

  • Zoro # G9404166


product price:  $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
371
Zoro #
G9404166
UPC #
00021200192807
Country of Origin
Mexico

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Diameter
4-31/64"
Thickness
1.80 mil
Width
72mm
Length
100m
Imperial Tape Width
3 in
Metric Tape Length
100 m
Metric Tape Width
72 mm
Imperial Tape Length
110 yd
Tape Roll Diameter
4.74 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
22 lb/in
Tape Elongation
160 %
Shape
Continuous Roll
Legend
No legend
Standards
ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Adhesive
Hot Melt Resin
Color
Clear
Material
Polypropylene
Performance Temp.
-10 Degrees to 140 Degrees F
Tensile Strength
22 lb./in.
Series
371
Adhesion Strength
40 oz./in.
Package Configuration
Carton
Tape Strength Rating
Light Duty
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 371, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.