Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black

  • Mfr # 35YP27

  • Zoro # G9407693


product price:  $89.19
/pk 6, $14.87/ea

Key Features

Color
Black
Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
For Use With
Zebra Table Top Printer
Ink Color
Black
Width
3-5/32"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35YP27
Zoro #
G9407693
UPC #
-
Country of Origin
China

Dimensions

Width
3-5/32"
Length
1476 ft.
Ribbon Width
3.16 in
Core Dia.
1"
Ribbon Length
1476 ft.
Core Diameter
1 in

Details

Color
Black
Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
For Use With
Zebra Table Top Printer
Item
Label Printer Ribbon
Ink Color
Black
Formulation
Wax
Characteristics
Mainstream, General-Purpose Applications Up to 8 ips, Antistatic Back Coating Formulation to Extend The Life of Print Heads
Compatible Printer Brand
Zebra
Ribbon Material
Wax
Rolls per Case
6

Description

Label Printer Ribbon, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 3.16 in, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.