Security Door Frame, Masonry, LH, 37-1/8in.

  • Mfr # CF478M3070L

  • Zoro # G9408822


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF478M3070L
Zoro #
G9408822
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Overall Depth
6 in
Dimension B
37 1/8 in
Throat Opening Size
4 7/8 in
Dimension E
84 in
Dimension A
4 7/8 in
Dimension D
42 3/4 in
Dimension C
69 3/8 in
Overall Width
36 in
Top Hinge to Door Top Height
5 in
Middle Hinge to Door Top Height
37 1/4 in
Bottom Hinge to Door Top Height
69 1/2 in
Lock to Door Top Height
42 3/4 in
Overall Height
84 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
For Use With
35YC52, 35YV48, 35YV50, 35YV54, 35YV56, 35YV58, 35YV60, 35YV62, 35YV64, 35YV66, 35YV68, 35YV70
Agency Compliance
UL
Includes
Masonry Anchors, Wood Stud Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Compatible with Brand
Curries
Hinge Placement Type
2
Frame Material
Steel
Compatible with Manufacturer Model Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Frame Metal Material Gauge
16 ga
Number of Doors
1
Door Hand Orientation
Left Hand
Compatible Manufacturer Part Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible with Mfr. Model No.
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
For Use with Mfr Model Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible Manufacturer Model Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
For Use With Mfr. Model Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible with Manufacturer Model No.
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible Pump Manufacturer Part Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible Mfr. Model Number
CD163070CYL-F, CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG

Description

Security Door Frame, Door Type 2, Frame Type Masonry/Stud, Material 16-gauge steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, For Use With 35YV48, 35YV50, 35YC52, 35YV54, 35YV56, 35YV58, 35YV60, 35YV62, 35YV64, 35YV66, 35YV68, 35YV70, Includes Masonry Anchors and Wood Stud Anchors, 3 hr. Fire Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.