Security Door Frame, Drywall, LH, 37-1/8in.

  • Mfr # CF478C3070L

  • Zoro # G9408865


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall
Material
16-gauge steel
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF478C3070L
Zoro #
G9408865
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Overall Depth
6 in
Dimension A
4 7/8 in
Dimension B
37 1/8 in
Dimension D
42 3/4 in
Throat Opening Size
4 7/8 in
Dimension C
69 3/8 in
Dimension E
84 in
Overall Height
84 in
Middle Hinge to Door Top Height
37 1/4 in
Bottom Hinge to Door Top Height
69 1/2 in
Overall Width
36 in
Top Hinge to Door Top Height
5 in
Lock to Door Top Height
42 3/4 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Drywall
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
For Use With
35YC52, 35YV48, 35YV50, 35YV54, 35YV56, 35YV58, 35YV60, 35YV62, 35YV64, 35YV66, 35YV68, 35YV70
Agency Compliance
UL
Includes
Mounting Hardware
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Door Hand Orientation
Left Hand
Standards
UL
Compatible with Brand
Curries
Hinge Placement Type
2
Compatible with Manufacturer Model Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Number of Doors
1
Compatible Manufacturer Part Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible with Mfr. Model No.
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
For Use with Mfr Model Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible Manufacturer Model Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
For Use With Mfr. Model Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible with Manufacturer Model No.
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible Pump Manufacturer Part Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG
Compatible Mfr. Model Number
CD163070CYL-HG, CD163070CYL-HG-WG, CD163070MORT-F, CD163070MORT-HG, CD163070MORT-HG-WG, CD183070CYL-HG, CD183070CYL-HG-WG, CD183070MORT-HG, CD183070MORT-HG-WG

Description

Security Door Frame, Door Type 2, Frame Type Drywall, Material 16-gauge steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, For Use With 35YV48, 35YV50, 35YC52, 35YV54, 35YV56, 35YV58, 35YV60, 35YV62, 35YV64, 35YV66, 35YV68, 35YV70, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.