Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195RAB/10B-F12

  • Zoro # G9410493


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
195RAB/10B-F12
Zoro #
G9410493
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
95 Angled
Lockset Finish
Dark Bronze
Keyway Type
Marks C
Key Type
Not Keyed
ADA Compliant
Yes
Number of Pins
0
Features
Lifetime Mechanical Warranty
Backset
2 3/4 in
Standards
BHMA, cULus Listed
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Series
95
Ligature Resistant
No
Strike Dim.
4-7/8 in
Number of Keys
0
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
For Use With
Wood, Steel Doors
Item
Door Lockset
Strike Type
ASA, Curved Lip
Location Type
Commercial
Fire Rated
3 hr.
Grade
1
Keying
Unkeyed
Finish
Dark Bronze
Visual Indicator Message
No Message
Function
Entry
Pins
0
Cylinder
Less Cylinder
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
Application
Commercial
Fire Rating
3 hr
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Lockset Style
95 Angled

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.