F Series Residential Levers
- Mfr # F51A ELA 505 KA4
- Zoro # G210048844
product price:Â
$
94.99
/ea
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Color
Lifetime Brass
Finish
Lifetime Brass
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A ELA 505 KA4
- Zoro #
- G210048844
- UPC #
- 197163218677
- Country of Origin
- Mexico
- Lockset Function
- F86 - Storeroom
- Color
- Lifetime Brass
- Finish
- Lifetime Brass
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass or Bronze
- Grade
- Grade 2
- Includes
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Entry Lock, Elan Lever, Conventional Cylinder, Keyed Alike, Lifetime Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.