Zoro Homepage
This item is Discontinued.
Qorpak Cap89-400, Phenolic, Black, PK280 CAP-00088

Cap89-400, Phenolic, Black, PK280 (Discontinued)

  • Mfr # CAP-00088
  • Zoro # G9413756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00088
Zoro #
G9413756
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
89-400
Labware Screw Closure Size
89-400mm

Details

Item
Cap
Color
Black
Labware Closure Color
Black
Labware Closure Material
Phenolic
Special Features
Pulp and Tin Foil Liner
Closure Material
Phenolic

Description

Cap, Screw Closure Size 89-400, Closure Material Phenolic, Special Features Pulp and Tin Foil Liner, Package Quantity 280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.