This item is Discontinued.

Akro-Mils Wire Shelf, 24in.Wx12in.D, 800 lb., PK4 AWS1224SHELF

Wire Shelf, 24in.Wx12in.D, 800 lb., PK4 (Discontinued)

  • Mfr # AWS1224SHELF
  • Zoro # G9415472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWS1224SHELF
Zoro #
G9415472
UPC #
-
Country of Origin
China

Dimensions

Depth
12"
Overall Depth
12 in
Overall Width
24 in
Width
24"
Lip Height
1 3/8 in

Details

Item
Wire Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Capacity
800 lb.
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Adjustment Type
Quick Adjust
For Use With
Wire Shelving Uprights or Brackets
Wire Shelf Adjustment Type
Quick Adjust Lever

Description

Wire Shelf, Color Silver, Overall Depth 12 in, Overall Width 24 in, Lip Height 1 3/8 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.