This item is Discontinued.

Akro-Mils Wire Shelf, 36in.Wx24in.D, 800 lb., PK4 AWS2436SHELF

Wire Shelf, 36in.Wx24in.D, 800 lb., PK4 (Discontinued)

  • Mfr # AWS2436SHELF
  • Zoro # G9415585
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS2436SHELF
Zoro #
G9415585
UPC #
-
Country of Origin
China

Dimensions

Depth
24"
Overall Depth
24 in
Overall Width
36 in
Width
36"
Lip Height
1 3/8 in

Details

Item
Wire Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Wire Shelf
Capacity
800 lb.
For Use With
Wire Shelving Uprights or Brackets
Adjustment Type
Quick Adjust
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel

Description

Wire Shelf, Color Silver, Overall Depth 24 in, Overall Width 36 in, Lip Height 1 3/8 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.