Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS2460SHELF
Zoro #
G9415603
UPC #
-
Country of Origin
China
Dimensions
Depth
24"
Overall Depth
24 in
Overall Width
60 in
Width
60"
Lip Height
1 3/8 in
Details
Item
Wire Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
600 lb
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
For Use With
Wire Shelving Uprights or Brackets
Capacity
600 lb.
Adjustment Type
Quick Adjust
Wire Shelf Adjustment Type
Quick Adjust Lever
Description
Wire Shelf, Color Silver, Overall Depth 24 in, Overall Width 60 in, Lip Height 1 3/8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.