Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS3648SHELF
Zoro #
G9415621
UPC #
-
Country of Origin
China
Dimensions
Depth
36"
Overall Depth
36 in
Overall Width
48 in
Width
48"
Lip Height
1 3/8 in
Details
Item
Wire Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
Adjustment Type
Quick Adjust
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
For Use With
Wire Shelving Uprights or Brackets
Capacity
800 lb.
Description
Wire Shelf, Color Silver, Overall Depth 36 in, Overall Width 48 in, Lip Height 1 3/8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.