Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWS1836SL
Zoro #
G9415655
UPC #
-
Country of Origin
China
Dimensions
Depth
18"
Overall Depth
18 in
Overall Width
36 in
Width
36"
Lip Height
1 3/8 in
Details
Item
Wire Slanted Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
Capacity
800 lb.
Adjustment Type
Quick Adjust
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Slanted Wire Shelf
For Use With
Wire Shelving Uprights or Brackets
Description
Wire Slanted Shelf, Color Silver, Overall Depth 18 in, Overall Width 36 in, Lip Height 1 3/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.