This item is Discontinued.

Akro-Mils Wire Slanted Shelf, 48in.Wx24in.D, PK4 AWS2448SL

Wire Slanted Shelf, 48in.Wx24in.D, PK4 (Discontinued)

  • Mfr # AWS2448SL
  • Zoro # G9415682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWS2448SL
Zoro #
G9415682
UPC #
-
Country of Origin
China

Dimensions

Depth
24"
Overall Depth
24 in
Overall Width
48 in
Width
48"
Lip Height
1 3/8 in

Details

Item
Wire Slanted Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
For Use With
Wire Shelving Uprights or Brackets
Adjustment Type
Quick Adjust
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Slanted Wire Shelf
Capacity
800 lb.

Description

Wire Slanted Shelf, Color Silver, Overall Depth 24 in, Overall Width 48 in, Lip Height 1 3/8 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.