Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AW1224LINER
Zoro #
G9415691
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23 1/2 in
Overall Height
1/32 in
Overall Width
11 1/2 in
Depth
23-1/2"
Width
11-1/2"
Height
1/32"
Details
Item
Shelf Liner
Color
Clear
Material
Plastic
For Use With
Shelves
Finish
Natural
Description
Shelf Liner, Color Clear, Natural Finish, Material Plastic, Overall Depth 23 1/2 in, Overall Height 1/32 in, Overall Width 11 1/2 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.