This item is Discontinued.

Akro-Mils Shelf Liner 23-1/2"Wx47-1/2"D, 4PK AW2448LINER

Shelf Liner 23-1/2"Wx47-1/2"D, 4PK (Discontinued)

  • Mfr # AW2448LINER
  • Zoro # G9415795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW2448LINER
Zoro #
G9415795
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
47 1/2 in
Overall Height
1/32 in
Overall Width
23 1/2 in
Height
1/32"
Depth
47-1/2"
Width
23-1/2"

Details

Item
Shelf Liner
Color
Clear
Material
Plastic
For Use With
Shelves
Finish
Natural

Description

Shelf Liner, Color Clear, Natural Finish, Material Plastic, Overall Depth 47 1/2 in, Overall Height 1/32 in, Overall Width 23 1/2 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.