This item is Discontinued.

Akro-Mils Shelf Divider 8"Hx1-5/8"Wx18"D, 4PK AWDIVIDER18

Shelf Divider 8"Hx1-5/8"Wx18"D, 4PK (Discontinued)

  • Mfr # AWDIVIDER18
  • Zoro # G9415892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWDIVIDER18
Zoro #
G9415892
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
18 in
Overall Height
8 in
Overall Width
1 5/8 in
Depth
18"
Height
8"
Width
1-5/8"

Details

Item
Shelf Divider
Color
Silver
Material
Steel
For Use With
All Wire Shelving
Finish
Chrome

Description

Shelf Divider, Color Silver, Chrome Finish, Material Steel, Overall Depth 18 in, Overall Height 8 in, Overall Width 1 5/8 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.