Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWDIVIDER24
Zoro #
G9415901
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Depth
24 in
Overall Height
8 in
Overall Width
1 5/8 in
Height
8"
Width
1-5/8"
Depth
24"
Details
Item
Shelf Divider
Color
Silver
Material
Steel
For Use With
All Wire Shelving
Finish
Chrome
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, Overall Depth 24 in, Overall Height 8 in, Overall Width 1 5/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.