Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AWLEDGE18
Zoro #
G9415953
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15 in
Overall Height
5 1/4 in
Overall Width
1/8 in
Depth
15"
Width
1/8"
Height
5-1/4"
Details
Item
Shelf Ledge
Color
Silver
Material
Steel
For Use With
All Wire Shelving
Finish
Chrome
Description
Shelf Ledge, Color Silver, Chrome Finish, Material Steel, Overall Depth 15 in, Overall Height 5 1/4 in, Overall Width 1/8 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.