This item is Discontinued.

Akro-Mils Shelf Ledge 5-1/4"H x 1/8"W x 45"D, 4PK AWLEDGE48

Shelf Ledge 5-1/4"H x 1/8"W x 45"D, 4PK (Discontinued)

  • Mfr # AWLEDGE48
  • Zoro # G9415987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWLEDGE48
Zoro #
G9415987
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
45 in
Overall Height
5 1/4 in
Overall Width
1/8 in
Width
1/8"
Height
5-1/4"
Depth
45"

Details

Item
Shelf Ledge
Color
Silver
Material
Steel
For Use With
All Wire Shelving
Finish
Chrome

Description

Shelf Ledge, Color Silver, Chrome Finish, Material Steel, Overall Depth 45 in, Overall Height 5 1/4 in, Overall Width 1/8 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.