This item is Discontinued.

Akro-Mils Shelf Caster (4) Casters without Brakes AWP63CASTNB

Shelf Caster (4) Casters without Brakes (Discontinued)

  • Mfr # AWP63CASTNB
  • Zoro # G9416023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWP63CASTNB
Zoro #
G9416023
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4"
Overall Height
5-1/20"
Overall Width
1-1/2"
Depth
4"
Height
5-1/20"
Width
1-1/2"

Details

Item
Shelf Caster
Color
Black/Silver
Material
Steel/Rubber
For Use With
All Wire Shelving
Finish
Natural
Includes
(4) Casters without Brakes

Description

Shelf Caster, Color Black/Silver, Natural Finish, Material Steel/Rubber, Includes (4) Casters without Brakes, Overall Depth 4 in, Overall Height 5 1/20 in, Overall Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.