Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWPCAST5
Zoro #
G9416041
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5 in
Overall Height
5 1/2 in
Overall Width
1 1/2 in
Height
5-1/2"
Width
1-1/2"
Depth
5"
Details
Item
Shelf Caster
Color
Black/Silver
Material
Steel/Rubber
For Use With
All Wire Shelving
Finish
Natural
Includes
(2) Casters with Brake, (2) Casters without Brake
Description
Shelf Caster, Color Black/Silver, Natural Finish, Material Steel/Rubber, Includes (2) Casters with Brake, (2) Casters without Brake, Overall Depth 5 in, Overall Height 5 1/2 in, Overall Width 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.