Radial Ball Bearing, 6008 Industry Number, Double Shielded, 40 mm Dia, Alloy Steel

  • Mfr # 6008 2Z JEM

  • Zoro # G9417362


product price:  $47.19
/ea

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6008 2Z JEM
Zoro #
G9417362
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
68 mm
Width
15 mm
Bore Diameter
40 mm
Outside Diameter
68 mm
Outer Ring Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Ball
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6008
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
GJN Grease
Static Load Capacity
2,610 lb
Max. Load Axial
1,305 lb
Industry Number
6008-2ZJEM
Bore Tolerance
+0/-.012mm
Shield Material
Steel
Dynamic Load Capacity
4,000 lb
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
14,000 RPM
Lubricant Material
GJN Grease
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
11 kN
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Maximum Speed
11,000 RPM
Retaining Ring Groove
No
Maximum Axial Load
1,305 lbf
Dynamic Radial Load Capacity
17.8 kN

Description

Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 17.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.