Fire Alarm Sign

  • Mfr # GLTV42

  • Zoro # G9446451


product price:  $22.85
/ea

Key Features

Sign Material
Plastic
Legend
Fire Alarm
Thickness
0.05 in
Sign Mounting Style
Wall
Double-Sided
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLTV42
Zoro #
G9446451
UPC #
887481054087
Country of Origin
United States

Dimensions

Thickness
0.05 in

Details

Item
Fire Alarm Sign
Sign Material
Plastic
Legend
Fire Alarm
Sign Mounting Style
Wall
Double-Sided
Yes
Sign Background Color
Red
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Style
Message & Graphic
Color
Red, Glow Yellow
Features
Chemical-Resistant, Graffitiproof
Legend Pictogram Description
Down Arrow

Description

Fire Alarm Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.