Fire Exit Sign

  • Mfr # FERARB

  • Zoro # G9447020


product price:  $12.55
/ea

Key Features

Sign Material
Plastic
Legend
Fire Exit
Thickness
0.05 in
Sign Mounting Style
Wall
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FERARB
Zoro #
G9447020
UPC #
88748105054
Country of Origin
United States

Dimensions

Thickness
0.05 in

Details

Item
Fire Exit Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
Wall
Double-Sided
No
Sign Background Color
White
Printed Language
English
UV Resistant
Yes
Legend Style
Message & Graphic
Color
Red, White
Features
Chemical-Resistant, Graffitiproof
Legend Pictogram Description
Right Arrow

Description

Fire Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.