Men's Work Dungaree, 31 in, Midnight Blue, Cotton

  • Mfr # B11-MDT 31 32

  • Zoro # G9451601


product price:  $54.99
/ea

Key Features

Color
Midnight Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B11-MDT 31 32
Zoro #
G9451601
UPC #
035481246234
Country of Origin
Multiple

Dimensions

Size
31 in
Fits Waist Size
31 in
Tag Size
31 x 32
Maximum Waist Size
31 in

Details

Item
Work Dungaree
Color
Midnight Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Series
B11
Number of Outside Pockets
5
Pockets
5
Garment Style
Women's Shorts
Insulated for Cold Conditions
No
Features
Multiple Tool and Utility Pockets
Fly Closure Type
Zipper
Cleaning and Care Instructions
Machine Wash
Includes Hammer Loop
Yes
Reinforced Locations
Back Pockets
Fit
Loose Fit
Leg Fit
Straight Leg
Ankle Type
Open
Waist Closure
Buttons

Description

Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 32 in, Maximum Waist Size 31 in, Size 31 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.