Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Analytical Semi Micro Balance, 310g Cap. DV314C

Analytical Semi Micro Balance, 310g Cap. (Discontinued)

  • Mfr # DV314C
  • Zoro # G9453717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV314C
Zoro #
G9453717
UPC #
-
Country of Origin
Switzerland

Dimensions

Weighing Surface Width
3 1/2 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Capacity
310g
Scale Display
LCD
Application Modes
Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics, Pipette Calibration
Standards
OIML E1, ASTM CL 1
Platform Material
Stainless Steel
Item
Analytical Semi Micro Balance Scale
Scale Connection Ports
RS-232

Description

Analytical Semi Micro Balance Scale, Scale Display LCD, Weighing Surface Width 3 1/2 in, Standards OIML E1, ASTM CL 1

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.