This item is Discontinued.

Ohaus Pro Analytical Precision Blnc, 260g Cap. AV264C

Pro Analytical Precision Blnc, 260g Cap. (Discontinued)

  • Mfr # AV264C
  • Zoro # G9453762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV264C
Zoro #
G9453762
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Width
3 1/2 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
mg
Capacity
260g
Scale Graduations
0.1 mg
Scale Display
LCD
Item
Pro Analytical Precision Balance Scale
Standards
CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Scale Readability
0.1 mg

Description

Pro Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 3 1/2 in, Weighing Units mg, Scale Graduations 0.1 mg, Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.