Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV215CD
Zoro #
G9454286
UPC #
-
Country of Origin
Switzerland
Dimensions
Weighing Surface Width
3 1/2 in
Details
Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
mg
Capacity
81/210g
Scale Display
LCD
Standards
CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008
Item
Analytical Semi Micro Balance Scale
Application Modes
Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics, Pipette Calibration
Platform Material
Stainless Steel
Power Unit
External Adapter, 100-120VAC, 150mA, 220-240VAC, 100mA, 50/60 Hz
Housing Material
Metal
Description
Analytical Semi Micro Balance Scale, Scale Display LCD, Weighing Surface Width 3 1/2 in, Weighing Units mg, Standards CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.