Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Analytical Semi Micro Balance, 110g Cap. DV114C

Analytical Semi Micro Balance, 110g Cap. (Discontinued)

  • Mfr # DV114C
  • Zoro # G9454575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV114C
Zoro #
G9454575
UPC #
-
Country of Origin
Switzerland

Dimensions

Weighing Surface Width
3 1/2 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
mg
Capacity
110g
Scale Graduations
0.1 mg
Scale Display
LCD
Standards
CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008
Platform Material
Stainless Steel
Power Unit
External Adapter, 100-120VAC, 150mA, 220-240VAC, 100mA, 50/60 Hz
Application Modes
Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics, Pipette Calibration
Housing Material
Metal
Item
Analytical Semi Micro Balance Scale
Scale Readability
0.1 mg

Description

Analytical Semi Micro Balance Scale, Scale Display LCD, Weighing Surface Width 3 1/2 in, Weighing Units mg, Scale Graduations 0.1 mg, Standards CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.