Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV114
Zoro #
G9454733
UPC #
-
Country of Origin
Unknown
Dimensions
Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 1/2 in
Overall Width
8 3/4 in
Overall Height
12 in
Overall Length
11-51/64"
Details
Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
mg
Capacity
110g
Scale Graduations
0.1 mg
Scale Display
LCD
Power Unit
AC Adapter
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Standards
CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Item
Pro Analytical Precision Balance Scale
Scale Readability
0.1 mg
Description
Pro Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Weighing Units mg, Scale Graduations 0.1 mg, Overall Width 8 3/4 in, Overall Height 12 in, Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.