12 ft x 20 ft Tarp, White

  • Mfr # 31220

  • Zoro # G9457407


product price:  $44.49
/ea

Key Features

Finished Size
12 ft x 20 ft
Color
White
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31220
Zoro #
G9457407
UPC #
749856312201
Country of Origin
China

Dimensions

Finished Size
12 ft x 20 ft
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft

Details

Color
White
Item
Tarp

Description

The Dry Top beige tarp is designed for heavy duty protection. Equipped with sunguard coating keeping covered surfaces cooler and less exposed to U.V. radiation.


  • • Heavy duty plastic cap reinforced corners
  • • Full finished size opposed to other cut size tarps and laminated on both sides
  • • 5.5 oz per square yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.