Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, 80 Grit, Not Applicable, 341D, Brown

  • Mfr # 7000118866

  • Zoro # G9459152


product price:  $14.89
/ea

Key Features

Abrasive Type
Coated
Width
6 in
Length
48 in
Abrasive Material
Aluminum Oxide
Series
341D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000118866
Zoro #
G9459152
UPC #
00051115666346
Country of Origin
United States

Dimensions

Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
341D
Color
Brown
Backing Weight
X
Backing Material
Cloth
Flexibility Type
Single
Belt Joint Type
Butt Joint
Bond Type
Resin
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 341D, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.