Male Adapter, Low Lead Brass, 500 psi

  • Mfr # 707478-121208

  • Zoro # G9459432


product price:  $10.69
/ea

Key Features

For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707478-121208
Zoro #
G9459432
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/4 in
Overall Length
1 1/8 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

For Hose I.D.
3/4 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Item
Garden Hose Adapter
Max. Pressure
500 psi
Connection
3/4" MGH x 3/4-14 MNPT
Coupling Description
Double Male
Operating Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
NSF 61 Annex G
Hose Fitting A Gender
Male
Temp. Range
-65 Degrees to 250 Degrees F
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
GHT
Max. Working Pressure @ 70 F
500 psi
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT
Material of Construction
Low Lead Brass
Body Material
Low Lead Brass

Description

Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, Overall Length 1 1/8 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.