Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf

  • Mfr # MTM367236-3K295

  • Zoro # G9459676


product price:  $956.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
72 in
Load Capacity
3,000 lb
Material
Welded Steel
Overall Length
72"
Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTM367236-3K295
Zoro #
G9459676
UPC #
714334003544
Country of Origin
Mexico

Dimensions

Width
72 in
Overall Length
72"
Overall Height
36 in
Caster Dia.
3 in
Overall Depth
36 in
Overall Width
72 in
Caster Size
3"
Height
36 in
Depth
36 in
Work Surface Width
72 in
Work Surface Depth
36 in
Wheel Diameter
3 in
Overall Fixed Height
36 in
Height Adjustability
Fixed Height

Details

Item
Work Table
Load Capacity
3,000 lb
Material
Welded Steel
Gauge
12 ga
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Caster Type
(4) Swivel Locking
No. of Drawers
0
No. of Shelves
1
Finish
Powder Coated
Color
Gray
Caster Configuration
(4) Swivel with Brakes
Caster Material
Phenolic
Number of Shelves
1
Work Table Item
Fixed Height Work Table
Method of Construction
Welded
Number of Drawers
0
Workbench/Table Leg Type
Straight
Frame Material
Iron
Top Metal Material Gauge
12 ga
Caster Mount Type
Plate
Foot Type
Caster
Overall Load Capacity
3,000 lb
Assembly
Fully Assembled
Edge Shape
Radius
Top Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Frame Construction
Welded Only
Portability
Casters
Frame Material Finish
Powder Coated
Top Material
Steel
Wheel Material
Phenolic

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.