Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK

  • Mfr # U01200.025.0700

  • Zoro # G9461085

CAD Available

product price:  $14.15
/pk 10, $1.42/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U01200.025.0700
Zoro #
G9461085
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
7 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
1 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
1/4"-20
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.025.0700 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product is intended for use in joining together materials in various industrial applications, providing essential support in construction, manufacturing, and engineering projects. It adheres to the ASME B18.2.1 dimensional standards aimed at compatibility across different uses.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 7 inches, indicating potential depth of insertion into a material.
  • Finish: Zinc Plated finish aimed at enhancing durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material: Made from steel which is intended to provide strength and durability for various industrial applications.
  • Material Grade/Class: Grade 5 standard indicating strength, hardness, and resistance properties suitable for specific industrial needs.
  • Tensile Strength: A maximum tensile stress capacity rated up to 120,000 psi before failure
  • Thread Direction & Size: Right hand thread direction tightens clockwise with size 1/4"-20 intended to fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products