Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK

  • Mfr # U04104.056.0150

  • Zoro # G9461417


product price:  $14.89
/pk 25, $0.60/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.056.0150
Zoro #
G9461417
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Fastener Length
1-1/2 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in
Drive Size
13/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
9/16"-12
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04104.056.0150 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure joining of materials in various industrial applications. Made from Grade 8 Steel, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 quality guidelines for design, performance and safety consistency.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, this is an indication of its potential insertion depth into materials.
  • Finish: Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial or commercial applications.
  • Tensile Strength: Tensile strength rated at 150,000 psi; this rating refers to the maximum amount of pulling stress that the product has been tested to withstand under laboratory conditions.
  • Thread Direction & Size: The right-hand thread direction tightens clockwise. Its size (9/16"-12) is designed to fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products