Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK

  • Mfr # U04360.037.0250

  • Zoro # G9461636


product price:  $12.15
/pk 25, $0.49/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04360.037.0250
Zoro #
G9461636
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Fastener Length
2-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Fine
Proof Load
120,000 psi
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-24
Maximum Temperature
302 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - U04360.037.0250 is a Hex Head Cap Screw, an essential fastener used in various industrial applications for securely joining materials together. This particular model adheres to the ASME B18.2.1 dimensional standards and SAE J429 quality guidelines, which are commonly followed in the production of similar industrial products.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/2 inches, this is an indication of its potential insertion depth into materials.
  • Finish: The zinc yellow finish is intended to contribute towards durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers to ensure diverse range of quality and price options.
  • Material & Grade: Made from steel with grade 8 classification indicating its strength, hardness and resistance properties suitable for various industrial applications.
  • Tensile Strength: A tensile strength rating of 150,000 psi represents the product's rated capacity to resist pulling stress before failure may occur
  • Thread Direction & Size: Right hand thread direction implies that it tightens when turned clockwise. The thread size (3/8"-24) is designed for compatibility with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products