Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK

  • Mfr # U04360.043.0225

  • Zoro # G9461654


product price:  $9.89
/pk 10, $0.99/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04360.043.0225
Zoro #
G9461654
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Fastener Length
2-1/4 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
7/16"-20
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04360.043.0225 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. This product adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive tool for installation or removal.

  • Fastener Length: The product has a length of 2-1/4 inches, which is the maximum depth to which it can potentially be inserted.
  • Finish: The product features a Zinc Yellow finish that may contribute to its durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material & Grade: Made from steel with Material Grade/Class as Grade 8 indicating its strength, hardness, and resistance properties suitable for industrial applications.
  • Tensile Strength: It has been measured with a tensile strength of up to 150,000 psi in testing conditions. This does not guarantee performance under all circumstances.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise; Thread size is specified as 7/16"-20 but compatibility with specific applications should be verified by the user."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.